Two Handle Pressure Balancing Valve Trim in Polished Chrome
Visu-Temp® Two Handle Pressure Balancing Valve Trim in Polished Chrome
Product Details
Product Details
- Visu-Temp shower system with lever handle
- Safetymix pressure balancing valve
- Adjustable stop screw to limit handle
- Requires tub spout
- Requires showerhead
- Integral stops
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Visu-Temp®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 3-1/4
- Showerhead Flow Rate:
- 2.5
- Trim Only:
- No
- Tub Spout Flow Rate:
- 2.5
- UPC:
- 671256812251
- Valve Trim Type:
- Pressure Balancing