This product requires certification to purchase.

VISU-TEMP WITH CLEAR-VUE

This product has been replaced by

Symmons Industries Polished Chrome Single Function Hand Shower
Symmons Industries Single Function Hand Shower in Polished Chrome
Manufacturer Part #H421-V
Symmons Industries

VISU-TEMP WITH CLEAR-VUE

  • Fast #
  • Part #S1-250VT-H421-V-X
  • Item #7294749
  • Manufacturer Part #1-250VT-H421-V-X
3.9 out of 5 Customer Rating
Brand image

This product has been replaced by

Symmons Industries Polished Chrome Single Function Hand Shower
Symmons Industries Single Function Hand Shower in Polished Chrome
Manufacturer Part #H421-V
Symmons Industries

VISU-TEMP WITH CLEAR-VUE

  • Fast #
  • Part #S1-250VT-H421-V-X
  • Item #7294749
  • Manufacturer Part #1-250VT-H421-V-X
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Visu-Temp shower system with lever handle
  • Safetymix Pressure Balancing valve
  • Adjustable stop screw to limit handle turn
  • Wall connection
  • Slide bar 30" with cradle for hand shower mounting
  • In-line vacuum breaker
  • Flexible metal hose
  • H421 hand shower
  • Standard 2.5 gpm (9.5 L/min)
  • Tub spout not included
  • Requires Certification

Specifications

Application:
Commercial
CEC Compliant:
Not for Sale in CA
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
UPC:
671256294637