Wall Mount Roman Tub Faucet Valve
Wall Mount Roman Tub Faucet Valve
Package Quantity Info:
Each: 1 Case: 12 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Faucet body
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Marion
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Number of Holes:
- 2 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Trim Only:
- No
- UPC:
- 671256466980
- Valve Type:
- Roman Tub Faucet Valve
- WaterSense Labeled:
- No