3/4 in. IPS x Sweat Diverter Valve
Water Dance® 3/4 in. IPS x Sweat Diverter Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 300-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Water Dance®
- End Connection 1:
- Threaded
- End Connection 2:
- Sweat
- End Connections:
- Threaded x Sweat
- Height:
- 5-1/4 in
- IAPMO Listed:
- No
- UPC:
- 671256346695
- Valve Size:
- 3/4 in
- Valve Type:
- Diverter Valve