HANDLE VALVE ASSEMBLY
Water Dance® HANDLE VALVE ASSEMBLY
Package Quantity Info:
Each: 1 Case: 50 Pallet: 3600-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Insert handle (DF-10, DF-28, HF-118, DF-25)
- For use with Water Dance series
- Genuine Symmons repair part
Specifications
- Collection:
- Water Dance®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Part Type:
- Handle Kit
- Material:
- Metal
- Type:
- SYMHF28STNLAM
- UPC:
- 671256917017