This product requires certification to purchase.

26 to 30 in. ABS Manhole Insert

Syneco Systems

Manhole Inflow Protector™ 26 to 30 in. ABS Manhole Insert

  • Fast #
  • Part #SPMHIP2630
  • Item #4935185
  • Manufacturer Part #SPMHIP2630
5 out of 5 Customer Rating
Brand image
Syneco Systems

Manhole Inflow Protector™ 26 to 30 in. ABS Manhole Insert

  • Fast #
  • Part #SPMHIP2630
  • Item #4935185
  • Manufacturer Part #SPMHIP2630
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • These inserts are easy to install, made from shock resistant ABS
  • Easy to removed using the lift strap provided
  • Maximum of 10 gallon drip through valve per day
  • Easy to remove using the lift strap provided
  • Custom made dimensions required
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-256, ASTM D-638, ASTM D-790, ASTM D-792, ASTM D-785, ASTM D-648
Collection:
Manhole Inflow Protector™
Diameter:
31 in
Diameter - Inside 1:
26 in
Material:
Plastic
Material Type:
ABS
Product Type:
Manhole Inserts