This product requires certification to purchase.

150 x 12 ft. 5000 lb./ft. Grid

Synteen Technical Fabrics

150 x 12 ft. 5000 lb./ft. Grid

  • Fast #
  • Part #SSF5512150
  • Item #10085568
  • Manufacturer Part #SF5512150
3.8 out of 5 Customer Rating
Brand image
Synteen Technical Fabrics

150 x 12 ft. 5000 lb./ft. Grid

  • Fast #
  • Part #SSF5512150
  • Item #10085568
  • Manufacturer Part #SF5512150
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • SF55 is composed of high molecular weight, high tenacity multifilament polyester yarns that are woven into a stable network placed under tension
  • The high strength polyester yarns are coated with a PVC material
  • SF Geogrids are inert to biological degradation and are resistant to naturally encountered chemicals, alkalis and acids
  • SF Geogrids are typically used for soil reinforcement applications such as retaining walls, steepened slopes, embankments, sub-grade stabilization, embankments over soft soils and waste containment applications
  • Requires Certification

Documents


Specifications

Length:
150
Material:
Plastic
Material Type:
PVC, Polyester
Tensile Strength:
5000 lbs/ft
Width:
12