16 in. PVC Vent Kit
16 in. PVC Vent Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- PVC Vent Kit
Documents
Specifications
- Diameter:
- 2 in
- Length:
- 16 in
- Material:
- Plastic
- UPC:
- 622454845428