20 in. PVC Vent Kit
20 in. PVC Vent Kit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Fully certified as a complete system of pipe, fittings, cement and venting accessories
- Permanent solvent welding joining system
- Material type, temperature rating and product certification is included in the pipe print line and fitting certification sticker
- Carbon monoxide warning label
- Solvent cement formulated for the application
Specifications
- Diameter:
- 3 in
- Length:
- 20 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Concentric Vent Kit
- Size:
- 3 in
- UPC:
- 622454845435