This product requires certification to purchase.

28 in. PVC Vent Kit

System 1738®

28 in. PVC Vent Kit

  • Fast #
  • Part #I397105
  • Item #8694153
  • Manufacturer Part #397105
3.3 out of 5 Customer Rating
Brand image
System 1738®

28 in. PVC Vent Kit

  • Fast #
  • Part #I397105
  • Item #8694153
  • Manufacturer Part #397105
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Fully certified as a complete system of pipe, fittings, cement and venting accessories
  • Permanent solvent welding joining system
  • Material type, temperature rating and product certification is included in the pipe print line and fitting certification sticker
  • Carbon monoxide warning label
  • Solvent cement formulated for the application
  • Requires Certification
Dimensions & Measurements
Diameter
2 in
Length
28 in
Size
2 in
Characteristics & Features
Material
Plastic
Material Type
PVC
Warranty & Product Information
Product Type
Concentric Vent Kit
UPC
622454845459