This product requires certification to purchase.

3 in. 45 Degree Gas Vent Elbow

System 1738®

3 in. 45 Degree Gas Vent Elbow

  • Fast #
  • Part #I397011
  • Item #8694164
  • Manufacturer Part #397011
5 out of 5 Customer Rating
Brand image
System 1738®

3 in. 45 Degree Gas Vent Elbow

  • Fast #
  • Part #I397011
  • Item #8694164
  • Manufacturer Part #397011
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Gas Burners, Venting
Diameter:
3
Elbow Degree:
45
Material:
Plastic
UL Listed:
UL 1738
UPC:
622454809277