This product requires certification to purchase.

3 in. 45 Degree Gas Vent Elbow

System 1738®

3 in. 45 Degree Gas Vent Elbow

  • Fast #
  • Part #I397223
  • Item #8694148
  • Manufacturer Part #397223
4.7 out of 5 Customer Rating
Brand image
System 1738®

3 in. 45 Degree Gas Vent Elbow

  • Fast #
  • Part #I397223
  • Item #8694148
  • Manufacturer Part #397223
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fully certified as a complete system of pipe, fittings, cement and venting accessories
  • Permanent solvent welding joining system
  • Material type, temperature rating and product certification is included in the pipe print line and fitting certification sticker
  • Carbon monoxide warning label
  • Solvent cement formulated for the application
  • Requires Certification

Specifications

Application:
Gas Burners, Venting
Diameter:
3
Elbow Degree:
45
Material:
Plastic
UL Listed:
UL 1738
UPC:
622454818354
Vent Duct Material:
PVC
Vent Duct Shape:
Round