This product requires certification to purchase.

3 in. PVC Vent Kit

System 1738®

3 in. PVC Vent Kit

  • Fast #
  • Part #I397985
  • Item #8694154
  • Manufacturer Part #397985
4.4 out of 5 Customer Rating
Brand image
System 1738®

3 in. PVC Vent Kit

  • Fast #
  • Part #I397985
  • Item #8694154
  • Manufacturer Part #397985
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Fully certified as a complete system of pipe, fittings, cement and venting accessories
  • Permanent solvent welding joining system
  • Material type, temperature rating and product certification is included in the pipe print line and fitting certification sticker
  • Carbon monoxide warning label
  • Solvent cement formulated for the application
  • Requires Certification

Specifications

Diameter:
3
Material:
Plastic
Product Type:
Termination Kit
Size:
3 in
UPC:
622454809208