This product requires certification to purchase.

36 in. PVC Vent Kit

System 1738®

36 in. PVC Vent Kit

  • Fast #
  • Part #I397021
  • Item #8694157
  • Manufacturer Part #397021
4.7 out of 5 Customer Rating
Brand image
System 1738®

36 in. PVC Vent Kit

  • Fast #
  • Part #I397021
  • Item #8694157
  • Manufacturer Part #397021
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • PVC Vent Kit
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4 in
Length
36 in
Characteristics & Features
Material
Plastic
Material Type
PVC
Warranty & Product Information
UPC
622454845442