4 in. 90 Degree Gas Vent Elbow
4 in. 90 Degree Gas Vent Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 4 in. Diameter
Documents
Specifications
- Application:
- Gas Burners, Venting
- Diameter:
- 4 in
- Elbow Degree:
- 90°
- Material:
- Plastic
- UL Listed:
- UL 1738
- UPC:
- 622454847422