Gas Vent Tee 3 in. Hub PVC
Gas Vent Tee 3 in. Hub PVC
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fully certified as a complete system of pipe, fittings, cement and venting accessories
- Permanent solvent welding joining system
- Material type, temperature rating and product certification is included in the pipe print line and fitting certification sticker
- Carbon monoxide warning label
- Solvent cement formulated for the application
Specifications
- Diameter:
- 3 in
- Diameter - Inside 1:
- 3 in
- Diameter - Inside 2:
- 3 in
- Diameter - Inside 3:
- 3 in
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- Material:
- Plastic
- UPC:
- 622454811645
- Vent Duct Material:
- PVC
- Vent Duct Shape:
- Round