This product requires certification to purchase.

10 Amp 1 - 1-1/2 in. Threaded Tap Water Flow Detection

This product has been replaced by

System Sensor Red Steel Waterflow Detector
System Sensor 3 in. Steel Waterflow Detector
Manufacturer Part #WFD30N
You last purchased this on
 
System Sensor

10 Amp 1 - 1-1/2 in. Threaded Tap Water Flow Detection

Brand image
You last purchased this on
 

This product has been replaced by

System Sensor Red Steel Waterflow Detector
System Sensor 3 in. Steel Waterflow Detector
Manufacturer Part #WFD30N
System Sensor

10 Amp 1 - 1-1/2 in. Threaded Tap Water Flow Detection

  • Fast #
  • Part #SWFDTH
  • Item #464315
  • Manufacturer Part #WFDTH
5 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
10
Flow Rate:
4 gpm - 10 gpm
Height:
4-1/2 in
Length:
6-7/10 in
Maximum Temperature:
120
UL Listed:
Yes
Volts:
125/250V
Width:
3-11/20 in



Customers Also Bought
1–6 of 18 items
Part #PF34240
Item #760243
4.1 out of 5 Customer Rating
Requires Certification
Part #P40S4F
Item #27365
5 out of 5 Customer Rating
Requires Certification
Part #PFXCPMAF
Item #4309649
5 out of 5 Customer Rating
Requires Certification
Part #JI53078
Item #4378113
3.4 out of 5 Customer Rating
Requires Certification
Part #P40PM10
Item #47356
4.6 out of 5 Customer Rating
Requires Certification
Part #PDWV4K
Item #495
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–1 of 1 items
Part #SMHW
Item #4604165
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing