2-Wire Ceiling Mount Strobe in Red
2-Wire Ceiling Mount Strobe in Red
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Strobe only alert system
- Plug-in design with minimal intrusion into the back box
- Tamper-resistant construction
- Field-selectable candela settings on wall units
- Horn rated at 88+ dBA at 16 volts
- Rotary switch for horn tone and three volume selections
- Listed for ceiling or wall mounting
- Mounting plate shorting spring checks wiring continuity before device installation
- UL rated for outdoor use
Specifications
- Color Finish Name:
- Red
- Diameter:
- 6-4/5 in
- FM Approved:
- Yes
- Maximum Temperature:
- 120
- UL Listed:
- Yes
- UPC:
- 783863028014
- Volts:
- 12/24V