4 in. Steel Waterflow Detector

You last purchased this on
 
System Sensor

Series WFDN 4 in. Steel Waterflow Detector

This product requires certification to purchase.
Brand image
You last purchased this on
 
System Sensor

Series WFDN 4 in. Steel Waterflow Detector

  • Fast #
  • Part #SWFD40N
  • Item #4860215
  • Manufacturer Part #WFD40N
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Two sets of SPDT (Form C) 10 AMP switches
  • Installs on schedule 7, 10 and 40 steel pipe
  • Optional delay mechanism available FS-RT
  • Optional cover tamper switch available CTS
  • Built-in time delay
  • Requires Certification

Specifications

AMP:
10
Collection:
Series WFDN
Color Finish Category:
Reds
Color Finish Name:
Red
FM Approved:
Yes
Fits Pipe Size:
4 in
Flow Rate:
10 gpm
Horsepower:
1/2 hp
Installation Type:
Horizontal, Vertical
Length:
5 in
Material:
Steel
Maximum Temperature:
150
NEMA:
NEMA 4
Pressure - Maximum:
450 psi
Product Type:
Waterflow Detector
Schedule Class:
40
UL Listed:
Yes
Volts:
120/250V
Weight:
4 lb
Width:
3-1/2 in