This product requires certification to purchase.

4 in. Schedule 10/40 Water Flow Detection

This product has been replaced by

System Sensor Red Steel Waterflow Detector
System Sensor 2 in. Steel Waterflow Detector
Manufacturer Part #WFD20N
System Sensor

4 in. Schedule 10/40 Water Flow Detection

Brand image

This product has been replaced by

System Sensor Red Steel Waterflow Detector
System Sensor 2 in. Steel Waterflow Detector
Manufacturer Part #WFD20N
System Sensor

4 in. Schedule 10/40 Water Flow Detection

  • Fast #
  • Part #SWFD40
  • Item #463261
  • Manufacturer Part #WFD40
4.1 out of 5 Customer Rating

X Points

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Field-replaceable retard mechanism and SPDT switches
  • 100 percent synchronization activates both alarm panel and bell
  • Visual switch activation
  • Sealed retard mechanism immune to dust and other contaminants
  • UL listed models are NEMA 4 rated
  • Requires Certification

Specifications

Depth:
6-7/10 in
Fits Pipe Size:
4 in
Flow Rate:
10 gpm
Height:
4-3/5 in
Maximum Temperature:
120
NEMA:
NEMA 4
UL Listed:
Yes
Width:
6-4/5 in



Customers Also Bought
1–6 of 18 items
Part #PDWVCK
Item #8761
4.5 out of 5 Customer Rating
Requires Certification
Part #PFTCK
Item #1720636
4.2 out of 5 Customer Rating
Requires Certification
Part #P40SCF
Item #29829
3.1 out of 5 Customer Rating
Requires Certification
Part #C9F
Item #49570
4.6 out of 5 Customer Rating
Requires Certification
Part #IB9D
Item #160845
3.3 out of 5 Customer Rating
Requires Certification
Part #P40S9F
Item #35636
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–1 of 1 items
Part #SMHW
Item #4604165
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing