5 ft. Metal Sampling Tube
5 ft. Metal Sampling Tube
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Metal sampling tube
- Duct Width: 4 ft to 8 ft
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Length:
- 5 ft
- Material:
- Metal
- Product Type:
- Sampling Tube
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 783863035050