Ceiling Mount Speaker Strobe in White
Ceiling Mount Speaker Strobe in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Speaker and strobe alert system
- SPV speaker offers high volume sound output for use in high ambient noise applications
- Plug-in design and protective cover reduce ground faults
- No extension ring required
- Field-selectable candela settings on wall units
- Rotary switch simplifies field selection of speaker voltage and power settings
- Listed for ceiling or wall mounting
- Mounting plate shorting spring checks wiring continuity before device installation
- UL rated for outdoor use
Specifications
- Color Finish Name:
- White
- Depth:
- 4-7/10
- Diameter:
- 6-4/5
- FM Approved:
- Yes
- Maximum Temperature:
- 120
- UL Listed:
- Yes
- UPC:
- 783863034206
- Volts:
- 12/24V