120V Electric Smoke Detector in White
InnovairFlex™ 120V Electric Smoke Detector in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 20 29 VDC, 24 VAC, 120 VAC
- 4 wire
- Photoelectric, integrated low-flow technology
- Versatile mounting options: square or rectangular configuration
- One easy-access Test/Reset button and improved LED status
- Plug-in sensor offers superb false alarm immunity and the latest sensor technology
- NEMA Type 4 UL listed for non-hazardous indoor and outdoor applications
- 14.38" L x 5" W x 2.5" D
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- Collection:
- InnovairFlex™
- Color Finish Name:
- White
- Decibel Rating (dB):
- 85 dB
- Depth:
- 2-1/2
- Height:
- 14-19/5
- Length:
- 14-19/50
- NEMA:
- NEMA Type 4
- Power Source:
- Electric
- Product Type:
- Smoke Detector
- Smart Home Enabled:
- Yes
- Temperature Range:
- -4 to 158 Deg F
- UL Listed:
- Yes
- UPC:
- 783863034541
- Volts:
- 120V
- Weight:
- 2.5
- Width:
- 5