This product requires certification to purchase.

Remote Test Station for Duct Smoke Detector in White

System Sensor

Remote Test Station for Duct Smoke Detector in White

  • Fast #
  • Part #SRTS151
  • Item #4080877
  • Manufacturer Part #RTS151
4.1 out of 5 Customer Rating
Brand image
System Sensor

Remote Test Station for Duct Smoke Detector in White

  • Fast #
  • Part #SRTS151
  • Item #4080877
  • Manufacturer Part #RTS151
4.1 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 2.75" W x 4.6" H x 1.8" D
  • Test duct smoke detectors from a convenient location
  • Features a multi-colored LED that alternates between steady green and red
  • For use with 4-wire duct smoke detectors
  • Remote test station
  • Automatic fire detector accessories designed to test duct smoke detectors
  • Without Key
  • Requires Certification

Specifications

Color Finish Name:
White
Length:
4-4/5 in