This product requires certification to purchase.

Wall Mount Mini-Horn in Red

System Sensor

SpectrAlert® Wall Mount Mini-Horn in Red

  • Fast #
  • Part #SMHR
  • Item #4604163
  • Manufacturer Part #MHR
3.1 out of 5 Customer Rating
Brand image
System Sensor

SpectrAlert® Wall Mount Mini-Horn in Red

  • Fast #
  • Part #SMHR
  • Item #4604163
  • Manufacturer Part #MHR
3.1 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Color Finish Name: Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High and low volume settings
  • Temporal and non-temporal tones
  • Mounts to single gang back box
  • Listed for ceiling or wall mounting
  • Requires Certification

Specifications

Collection:
SpectrAlert®
Color Finish Name:
Red
Depth:
9/20 in
FM Approved:
Yes
Height:
4-3/5 in
Length:
4-3/5 in
Maximum Temperature:
120
UL Listed:
Yes
UPC:
783863032813
Volts:
12/24V
Width:
2-9/10 in