Alarm Bell
SSM/SSV Series Alarm Bell
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Approved for indoor and outdoor use
- Low current draw
- High dB output
- Three sizes available 6, 8, 10
- Mount directly to standard 4 square electrical box
- For outdoor applications use weather-proof back box
- 3 year warranty
- 53mA max current
Specifications
- AMP:
- 0.047
- Collection:
- SSM/SSV Series
- Diameter:
- 10 in
- FM Approved:
- Yes
- Product Type:
- Alarm Bell
- Temperature Rating:
- 140
- UL Listed:
- Yes
- Volts:
- 120V