Supervisory Switch
Supervisory Switch
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 4 3/4" L x 3" W x 2 1/2" H
- Plug-in Sprinkler Valve Supervisory Switch
- Designed for applications where no other type of listed valve supervisory switch can be used
- Monitors non-rising stem gate and ball and angle valves
- 360° mounting design provides greater installation flexibility
- NEMA 3 rated enclosure
Specifications
- AMP:
- 0.25
- Application:
- Valves
- Depth:
- 2-1/2
- FM Approved:
- Yes
- Gauge (metal):
- 18
- Maximum Temperature:
- 149
- NEMA:
- NEMA 3
- Product Type:
- Supervisory Switch
- UL Listed:
- Yes
- Volts:
- 6/12/24V
- Weight:
- 1.70
- Width:
- 3