Wall Mount Chime Strobe in Red
Wall Mount Chime Strobe in Red
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Plug-in design
- Field-selectable candela settings
- Automatic selection of 12- or 24-volt operation
- Rotary switch for tone selection
- Listed for ceiling or wall mounting
- Mounting plate shorting spring checks wiring continuity before device installation
Specifications
- Color Finish Name:
- Red
- Depth:
- 2-1/2 in
- FM Approved:
- Yes
- Height:
- 5-3/5 in
- Length:
- 5-3/5 in
- Maximum Temperature:
- 120
- UL Listed:
- Yes
- UPC:
- 783863027987
- Volts:
- 12/24V
- Width:
- 4-7/10 in