This product requires certification to purchase.

Wall Mount Outdoor Horn Strobe in Red

System Sensor

Wall Mount Outdoor Horn Strobe in Red

  • Fast #
  • Part #SYSHRK
  • Item #4604159
  • Manufacturer Part #HRK
5 out of 5 Customer Rating
Brand image
System Sensor

Wall Mount Outdoor Horn Strobe in Red

  • Fast #
  • Part #SYSHRK
  • Item #4604159
  • Manufacturer Part #HRK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Horn only alert system
  • Field-selectable candela settings
  • Tamper-resistant construction
  • Rotary switch for horn tone and three volume selections
  • UL rated for outdoor use
  • Weather proof back box included
  • Requires Certification

Specifications

Color Finish Name:
Red
Depth:
1-3/10
FM Approved:
Yes
Height:
5-3/5
Length:
5-3/5
Maximum Temperature:
151
UL Listed:
Yes
UPC:
783863028144
Volts:
12/24V
Width:
4-7/10