Wall Mount Speaker in Red
Wall Mount Speaker in Red
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Horn only alert system
- Plug-in design and protective cover reduce ground faults
- No extension ring required
- Field-selectable candela settings on wall units
- Rotary switch simplifies field selection of speaker voltage and power settings
- Listed for ceiling or wall mounting
- Mounting plate shorting spring checks wiring continuity before device installation
- UL rated for outdoor use
Specifications
- Color Finish Name:
- Red
- Depth:
- 2-81/100 in
- FM Approved:
- Yes
- Height:
- 5-7/8 in
- Length:
- 6 in
- Maximum Temperature:
- 120
- UL Listed:
- Yes
- UPC:
- 783863034138
- Volts:
- 12/24V
- Width:
- 5 in