3/8 in. Water Filter
OneFlow® Plus 3/8 in. Water Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- OneFlow® Plus
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Contaminant Removal:
- Chlorine, Bad Taste and Odor
- Depth:
- 10 in
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 10 gpm
- Height:
- 18 in
- Maximum Temperature:
- 100
- Width:
- 10 in