This product requires certification to purchase.

1/2 MIPXFLR BV

T-204 1/2 MIPXFLR BV

  • Fast #
  • Part #J101703
  • Item #2480020
  • Manufacturer Part #101-703
4.3 out of 5 Customer Rating
Brand image

T-204 1/2 MIPXFLR BV

  • Fast #
  • Part #J101703
  • Item #2480020
  • Manufacturer Part #101-703
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Valve can be locked in the closed position by reversing the handle
  • 2 Viton® O-rings
  • 100% leak tested
  • 100% Made in Italy
  • Leakproof stem - Lifetime Warranty
  • For sizes above 3/4” use Model T-100C
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI Z21.15
CSA Certified:
Yes
Collection:
T-204
MSS:
MSS SP-110
Maximum Temperature:
300
Pressure - High:
600
Type:
FWFTSOFPK
UL Listed:
Yes
UPC:
662527291455
Valve Size:
1/2 in