3/8 Flare BV
T-204 3/8 Flare BV
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve can be locked in the closed position by reversing the handle
- 2 Viton® O-rings
- 100% leak tested
- 100% Made in Italy
- Leakproof stem - Lifetime Warranty
- For sizes above 3/4” use Model T-100C
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI Z21.15
- CSA Certified:
- Yes
- Collection:
- T-204
- MSS:
- MSS SP-110
- Maximum Temperature:
- 300
- Pressure - High:
- 600
- Type:
- STR341242
- UL Listed:
- Yes
- UPC:
- 662527291332
- Valve Size:
- 3/8 in