72 mm x 35 yd Black Heavy-Duty Co-Extruded Cloth Duct Tape
PC 745 72 mm x 35 yd Black Heavy-Duty Co-Extruded Cloth Duct Tape
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in WA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in WA
Product Details
Product Details
- Super-tough, premium cloth tape
- All-weather performance
- Quick stick, even to rough or dirty surfaces
- Superior holding power
- Reinforced, waterproof backing
- Extra-thick natural rubber adhesive
- Made using Polybond CO-EX Technology®
Documents
Specifications
- Application:
- Rough Surfaces, Heavy Duty, Maintenance and Repair
- Collection:
- PC 745
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 35
- Material:
- Plastic, Natural Rubber Adhesive, Cloth
- Material Type:
- Polyethylene
- Maximum Temperature:
- 200
- Product Type:
- Duct Tape
- Size:
- 72 mm x 35 yd
- Temperature Range:
- 32 to 200 Deg F
- Tensile Strength:
- 50 lbs/inch
- Thickness:
- 17 mil
- UPC:
- 040074026018
- Width:
- 72