This product requires certification to purchase.

EXTREME TREAD TAPE

T-Rex

TT 700 EXTREME TREAD TAPE

  • Fast #
  • Part #S285807
  • Item #9958289
  • Manufacturer Part #285807
5 out of 5 Customer Rating
Brand image
T-Rex

TT 700 EXTREME TREAD TAPE

  • Fast #
  • Part #S285807
  • Item #9958289
  • Manufacturer Part #285807
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
    Pick Up  Not Available
    Not available in NJ
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NJ

Product Details

Product Details

  • Extreme industrial quality tape made with a multi-layer grit embedding process for long-lasting wear
  • Helps improve surface traction on ladders, steps and walkways
  • UV and weather resistant, with service temperature range of -40 ?F to +220 ?F
  • Stronger adhesive bond than standard anti-slip tapes
  • Meets and exceeds OSHA and ADA federal recommendations
  • T-Rex Extreme Tread Tape with Industrial Strength Grip + Lasting Hold
  • Requires Certification

Specifications

Application:
Offshore Marine, Transportation, Harsh Environments
Collection:
TT 700
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
8
Maximum Temperature:
220
Size:
2 in x 8 in
Type:
S285807
UPC:
075353149225
Width:
2