Hose Reel, Open, Epoxy Coated, 3/8"x15', MV-2516-24 Rear Trigger Gun
Hose Reel, Open, Epoxy Coated, 3/8"x15', MV-2516-24 Rear Trigger Gun
Product Details
Product Details
- Open coated hose reel
- Stainless steel rear trigger water gun and swivel with rubber cover and 5/16" orifice
- 3/8" x 15' heavy-duty non-marking hose rated to 300 PSI
- Ratcheting system holds the length of hose until a slight tug to retract automatically
- 3/8" NPT female inlet
- Adjustable hose bumper
- Multi-fit bracket for wall, ceiling or under counter mounting
- Material: stainless steel open reel, wall bracket and water gu
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 4.8 gpm
- GSA Approved:
- No
- Height:
- 14-3/8
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Brass, Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262592024
- WaterSense Labeled:
- No
- Width:
- 15