36" SS Flexible Hose w/ Gray Handle & PRSV Swivel
36" SS Flexible Hose w/ Gray Handle & PRSV Swivel
Product Details
Product Details
- 36 15/16" flexible stainless steel hose with heat resistant gray handle
- Polyurethane inner tubing
- Pre-rinse swivel
- 3/4-14 UN female outlet
- 3/4-14 UN female inlet
- Hose washers included
- Material: Polished chrome plated brass end fittings, thermoplastic handle and stainless steel hose
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- End Connection 1:
- Union Female
- End Connection 2:
- Union Female
- End Connections:
- Union Female
- Faucet Part Type:
- Hose
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 6.64 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Plastic, Stainless Steel
- Material Type:
- Polyurethane
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262777995