This product requires certification to purchase.

Hose Reel, Enclosed, Stainless Steel, 3/8" ID x 50' Hose, Front Trigger Water Gun

T&S Brass

Hose Reel, Enclosed, Stainless Steel, 3/8" ID x 50' Hose, Front Trigger Water Gun

  • Fast #
  • Part #TB7142C05
  • Item #3174053
  • Manufacturer Part #B-7142-C05
5 out of 5 Customer Rating
Brand image
T&S Brass

Hose Reel, Enclosed, Stainless Steel, 3/8" ID x 50' Hose, Front Trigger Water Gun

  • Fast #
  • Part #TB7142C05
  • Item #3174053
  • Manufacturer Part #B-7142-C05
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Enclosed stainless steel hose reel
  • Stainless steel front trigger water gun with rubber cover, swivel and 5/16" orifice
  • 3/8" x 50' heavy-duty non-marking hose rated to 300 PSI
  • Ratcheting system holds the length of hose until a slight tug to retract automatically
  • 3/8" NPT female inlet
  • Adjustable hose bumper
  • Multi-fit bracket for wall, ceiling or under counter mounting
  • Material: stainless steel enclosed reel, wall bracket and water gun
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
BAA Compliant:
No
Color Finish Category:
Silver Tones
Color Finish Name:
Silver, Blue
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/8
Fitting Sizes:
3/8 in
Flow Rate:
3.7 gpm
GSA Approved:
No
Height:
9-563/1000
IAPMO Listed:
No
ISO:
ISO 9001
Length:
50
Material:
Stainless Steel
Pressure - Maximum:
125 psi
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262591980
WaterSense Labeled:
No
Width:
8-7/16