8" c/c Deck Mount Base, Supply Nipple Kit, ADF, 6" Nozzle, 12"Riser, EB-0068H Hose & Spray
8" c/c Deck Mount Base, Supply Nipple Kit, ADF, 6" Nozzle, 12"Riser, EB-0068H Hose & Spray
Product Details
Product Details
- 8" deck mount polished chrome plated brass body
- Easy Install add-on faucet with polished chrome plated brass body
- 6" swing nozzle with stream regulator outlet, Series 1
- 12" riser
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- High flow spray valve
- Quarter-turn Eterna compression cartridge with spring checks to prevent cross flow of water
- Lever handles with color coded indexes
- 1/2" NPT female eccentric inlets with 2" flanges
- Adjustable centers from 7 3/4" to 8 1/4"
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 33-7/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 4.26 gpm
- GSA Approved:
- No
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Lever
- Hose Length:
- 68
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Scald Guard:
- No
- Spout Reach:
- 15-3/8
- UL Listed:
- No
- UPC:
- 671262667333
- Vacuum Breaker:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes