This product requires certification to purchase.

8" Wall Mount Faucet, Vacuum Breaker, 44" S'Steel Hose, B-0107-035 Spray Valve

T&S Brass

8" Wall Mount Faucet, Vacuum Breaker, 44" S'Steel Hose, B-0107-035 Spray Valve

  • Fast #
  • Part #TB0167HH
  • Item #3998947
  • Manufacturer Part #B-0167-HH
4.6 out of 5 Customer Rating
Brand image
T&S Brass

8" Wall Mount Faucet, Vacuum Breaker, 44" S'Steel Hose, B-0107-035 Spray Valve

  • Fast #
  • Part #TB0167HH
  • Item #3998947
  • Manufacturer Part #B-0167-HH
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 8" wall mount mixing faucet with polished chrome plated brass body
  • 90 degree swivel with vacuum breaker
  • 44" flexible stainless steel hose w/ heat resistant gray handle and hold down ring
  • 1.15 GPM angled spray valve
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Lever handles with color coded indexes
  • 1/2" NPT female eccentric inlets with 2" flanges
  • Adjustable centers from 7 3/4" to 8 1/4"
  • Material: Polished chrome plated brass body, inlets, spray valve body, stainless steel hose and chrome plated metal handles
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Depth
2-3/8 in
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Flow Rate
1.5 gpm
Spout Swivel
180°
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Connection
FNPT
Faucet Material
Brass
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
2 Hole
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI 61
Application
Commercial
ASME
ASME A112.18.1
ASTM
ASTM F2324
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
671262727006


Recommended Accessories