Adapter, 7/8-20UN Female x 3/4-14UN Male Threads (Chrome-Plated)
Adapter, 7/8-20UN Female x 3/4-14UN Male Threads (Chrome-Plated)
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Female Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Female Threaded x Male Threaded
- Faucet Part Type:
- Adapter
- Fitting Size 1:
- 7/8
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 7/8 in x 3/4 in
- GSA Approved:
- No
- Height:
- 15/16
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262672894
- WaterSense Labeled:
- No
- Width:
- 1-1/8