This product requires certification to purchase.

Base Faucet, 8" Wall Mount, 18" Riser, Finger Hook, Spring-Check Eternas & Lever Handles

T&S Brass

Base Faucet, 8" Wall Mount, 18" Riser, Finger Hook, Spring-Check Eternas & Lever Handles

  • Fast #
  • Part #TB013309
  • Item #7174821
  • Manufacturer Part #B-0133-09
3.7 out of 5 Customer Rating
Brand image
T&S Brass

Base Faucet, 8" Wall Mount, 18" Riser, Finger Hook, Spring-Check Eternas & Lever Handles

  • Fast #
  • Part #TB013309
  • Item #7174821
  • Manufacturer Part #B-0133-09
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 8" wall mount mixing faucet with polished chrome plated brass body
  • Easy Install 18" riser for quick installation
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Lever handles with color coded indexes
  • 1/2" NPT female inlets with 2" wall flanges
  • Material: Polished chrome plated brass body, riser and chrome plated metal handles
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Flow Rate
18.00 gpm
Included Components
Built-in Stops
No
Deck Plate Included
No
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Institutional Faucet Type
Service
Number of Handles
Two Handle
Number of Holes
2 Hole
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard
No
Vacuum Breaker
No
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372
ASME
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
WaterSense Labeled
Yes
UPC
671262713511


Recommended Accessories