Big-Flo Swivel Gooseneck, Plain Tip, 12-1/4" Clearance, 6-1/16" Spread
Big-Flo Big-Flo Swivel Gooseneck, Plain Tip, 12-1/4" Clearance, 6-1/16" Spread
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Big-Flo 6 1/8" swivel gooseneck
- Plain end outlet
- Material: Chrome plated brass
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Collection:
- Big-Flo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Spout
- GSA Approved:
- No
- Height:
- 17
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 12-1/4
- Spout Reach:
- 6-1/8
- Spout Type:
- Swivel, Gooseneck
- UPC:
- 671262510523
- WaterSense Labeled:
- No