BL-5705-01 Swivel/Rigid Outlet Base Faucet Assembly
BL-5705-01 Swivel/Rigid Outlet Base Faucet Assembly
Product Details
Product Details
- Single hole, single temperature deck mount faucet with polished chrome plated brass body
- Swivel outlet accepts T&S swing nozzles and Easy Install risers
- Includes EZ-K kit to convert rigid risers to Easy Install
- Quarter-turn Eterna compression cartridges with spring checks
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- Temperature control mixing valve with integral check valves
- 18" flexible stainless steel supply hoses with 1/2" NPSM / 5/8" O.D. compression connections
- Material: Polished chrome plated brass body and chrome plated metal handle
-
Lead Law Compliant
Specifications
- BAA Compliant:
- Yes
- Cartridge Type:
- Compression
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 5.61 gpm
- Handle Type:
- Cross
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- T00725740
- UL Listed:
- No
- UPC:
- 671262137232
- WaterSense Labeled:
- No