Cerama Cartridge w/ Bonnet, Check-Valve, LTC (Cold)
Cerama Cerama Cartridge w/ Bonnet, Check-Valve, LTC (Cold)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cerama Cartridge, LTC w/ check valve
- Escutcheon bonnet
- Fits all T&S faucets
- Material: Chrome plated brass
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F2324
- Application:
- Commercial
- Brand Model Compatibility:
- All Faucets
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Cerama
- Faucet Part Type:
- Cartridge
- Flow Rate:
- 6.19 gpm
- GSA Approved:
- Yes
- Height:
- 3 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262516761
- WaterSense Labeled:
- No
- Width:
- 1-219/500 in