Double Pedal Valve, Wall Mount, Loose Key Angle Stops, Slow Close Cartridge
Double Pedal Valve, Wall Mount, Loose Key Angle Stops, Slow Close Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wall mounted double pedal valve
- 1/2" NPT female outlet
- Adjustable height hot and cold pedals
- Pedals flip up for floor cleaning
- Metering cartridges
- 1/2" NPT female loose key angle stop inlets
- Includes mounting screws
- Material: Polished chrome plated brass body and satin finish aluminum pedals
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Pedal
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 6.02 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262241151
- WaterSense Labeled:
- No