This product requires certification to purchase.

EasyInstall Pre-Rinse, Single Hole Base, 12" Add-On Faucet, 18" Flex Lines, Wall Bracket,

T&S Brass

EasyInstall Pre-Rinse, Single Hole Base, 12" Add-On Faucet, 18" Flex Lines, Wall Bracket,

  • Fast #
  • Part #TB0113A12B08C
  • Item #3174543
  • Manufacturer Part #B-0113-A12-B08C
3.4 out of 5 Customer Rating
Brand image
T&S Brass

EasyInstall Pre-Rinse, Single Hole Base, 12" Add-On Faucet, 18" Flex Lines, Wall Bracket,

  • Fast #
  • Part #TB0113A12B08C
  • Item #3174543
  • Manufacturer Part #B-0113-A12-B08C
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Single hole deck mount with polished chrome plated brass body
  • Easy Install add-on faucet with polished chrome plated brass body
  • 12" swing nozzle with stream regulator outlet, Series 1
  • 24" rigid riser
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • 0.65 GPM low flow JeTSpray valve with insulated grip handle, stainless steel trigger and trigger lock
  • Quarter-turn Eterna compression cartridge with spring checks to prevent cross flow of water
  • Lever handles with color coded indexes
  • 18" flexible stainless steel supply hoses with 1/2" NPSM / 5/8" O.D. compression connections
  • 6" adjustable wall bracket
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
46-1/4 in
Flow Rate
0.65 gpm
Hose Length
44 in
Spout Height
18-5/16 in
Spout Reach
14-7/16 in
Spout Swivel
360°
Included Components
Built-in Stops
No
Deck Plate Included
No
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Institutional Faucet Type
Service
Number of Handles
Three Handle
Number of Holes
1 Hole
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard
No
Spout Type
Swivel
Vacuum Breaker
No
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372
ASME
ASME A112.18.1
ASTM
ASTM F-2324
BAA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
WaterSense Labeled
Yes
UPC
671262660372


Recommended Accessories