This product requires certification to purchase.

EasyInstall Pre-Rinse, Spring Action, Deck Mount Base, B-0156, B-0107-C & B-0970-FEZ

T&S Brass

EasyInstall Pre-Rinse, Spring Action, Deck Mount Base, B-0156, B-0107-C & B-0970-FEZ

  • Fast #
  • Part #TB0123A12VBC
  • Item #7344443
  • Manufacturer Part #B-0123-A12-V-BC
5 out of 5 Customer Rating
Brand image
T&S Brass

EasyInstall Pre-Rinse, Spring Action, Deck Mount Base, B-0156, B-0107-C & B-0970-FEZ

  • Fast #
  • Part #TB0123A12VBC
  • Item #7344443
  • Manufacturer Part #B-0123-A12-V-BC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 8" deck mount mixing faucet w/ polished chrome plated brass body
  • Add-on faucet w/ polished chrome plated brass body
  • 12" swing nozzle w/ stream regulator outlet, Series 1
  • 18" rigid riser
  • 44" flexible stainless steel hose w/ heat resistant gray handle and hold down ring
  • 0.65 GPM low flow spray valve
  • Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water
  • Lever handles w/ color coded indexes
  • Easy Install 3/8" NPT vacuum breaker
  • Adjustable centers from 7 3/4" to 8 1/4"
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
ASTM:
ASTM F-2324
Built-in Stops:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
45-3/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.65 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Hose Length:
44 in
IAPMO Listed:
No
ISO:
ISO 9001
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Three Handle
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard:
No
Spout Height:
14-15/16 in
Spout Reach:
12 in
Spout Swivel:
180°
Spout Type:
Swivel
UL Listed:
No
UPC:
671262736190
Vacuum Breaker:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes