This product requires certification to purchase.

Elbow, 3/8" NPT Female x Female, Chrome-Plated Brass

T&S Brass

Elbow, 3/8" NPT Female x Female, Chrome-Plated Brass

  • Fast #
  • Part #T00135540
  • Item #869217
  • Manufacturer Part #001355-40
3.2 out of 5 Customer Rating
Brand image
T&S Brass

Elbow, 3/8" NPT Female x Female, Chrome-Plated Brass

  • Fast #
  • Part #T00135540
  • Item #869217
  • Manufacturer Part #001355-40
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3/8" NPT cast elbow
  • Material: Brass
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
GSA Approved:
No
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262151801
WaterSense Labeled:
No