This product requires certification to purchase.

Hose Reel, 1/2" x 50', 5Sv-H Spray Valve, 3' Connector Hose

T&S Brass

Equip Hose Reel, 1/2" x 50', 5Sv-H Spray Valve, 3' Connector Hose

  • Fast #
  • Part #T5HR34201GH
  • Item #3710775
  • Manufacturer Part #5HR-342-01-GH
3.7 out of 5 Customer Rating
Brand image
T&S Brass

Equip Hose Reel, 1/2" x 50', 5Sv-H Spray Valve, 3' Connector Hose

  • Fast #
  • Part #T5HR34201GH
  • Item #3710775
  • Manufacturer Part #5HR-342-01-GH
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Open epoxy coated hose reel
  • High flow spray valve
  • 1/2" x 50' hose
  • Ratcheting system holds the length of hose until a slight tug to retract automatically
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Adjustable hose bumper
  • Multi-fit bracket for wall, ceiling or under counter mounting
  • 3' connector hose included
  • 1/2" NPT female eccentric inlets with 2" flanges
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
BAA Compliant:
No
Collection:
Equip
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Flow Rate:
3.13 gpm
GSA Approved:
No
IAPMO Listed:
No
ISO:
ISO 9001
Material:
Steel
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262694162